Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Umbrella

Model # :T9FB3167175

MPN #: MARE758-F96

California Umbrella 7.5' Patio Umbrella, Grove Series, Hardwood Pole, Olefin Navy/White CabanaStripe

Product Description
7.5' Grove Series Hardwood Patio Umbrella With a 2 Piece Hardwood Center Pole, Push Open Pin Stop, Hardwood Ribs and Olefin Cabana Stripe Navy and White Canopy with Single Wind Vent. Solution Dyed Polyester Top Material. 1 year against defects and fade warranty.

PRICE
$209.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Height93-1/8 in
Weight17 lbs
Size7-1/2 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorNavy/White
Open/Close MethodManual
TiltNo
Pole Color FamilyHardwood
Pole MaterialWood
Manufacturers Part NumberMARE758-F96
CollectionGrove
ShapeOctagon
Top MaterialOlefin
BrandCalifornia Umbrella

Warranty

Warranty1 Year