9' Grove Series Hardwood Patio Umbrella With a 2 Piece Hardwood Center Pole, Push Open Pin Stop, Hardwood Ribs and Sunbrella 1A grade Fabric Spectrum Indigo 48080 Canopy with Single Wind Vent. 1 year against defects and fade warranty.
California Umbrella 9' Patio Umbrella, Grove Series, Hardwood Pole, Sunbrella 1A, Spectrum Indigo
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Expected on or around 10/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 97-1/2 in |
| Weight | 20 lbs |
| Size | 9 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Spectrum Indigo |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Brown |
| Pole Material | Hardwood |
| Manufacturers Part Number | MARE908-48080 |
| Collection | Grove |
| Shape | Octagon |
| Top Material | Sunbrella Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year |