Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Guardian Survival Gear, Necessity Survival Kit, Wheel Bag, 2 Person

Model #: WBB3091872

MPN #: SKG2-BWB

Guardian Survival Gear, Necessity Survival Kit, Wheel Bag, 2 Person

|
Questions & Answers (0)
PRICE
$102.95
Usually ships in 2 to 5 days

This kit includes the following:

Food and Water: The food and water in this kit have a 5-year shelf life, and are meant to provide nutrition for 72 hours.

  • (12) 4 oz. Water Pouches
  • (18) 400-Calorie Food Bars
  • (20) Water Purification Tablets – each tablet purifies 1 liter of water
  • (2) 1-Liter Hydration Bags with Straw

Tools and First Aid: These tools can be useful when you need help with navigation, transport, personal protection, or shelter. A first aid kit can be used to treat minor injuries and protect against more serious health threats in a disaster.

  • (1) 5 in 1 Emergency Whistle
  • (1) Small Bandage Kit
    • (3) Alcohol cleansing pads
    • (1) Butterfly closure
    • (10) Cotton tip applicators
    • (2) Gauze pads
    • (10) Plastic bandages (3/4" x 3")
    • (10) Plastic bandages (3/8" x 1 1/2")
    • (1) Reusable case

Light and Communication: These items can come in handy if you experience a home power outage, car trouble, or other emergencies.

  • (1) AM/FM Radio (batteries included)
  • (1) Deck of Survival Playing Cards – 52 cards illustrating valuable survival skills that will educate and entertain you in an emergency
  • (1) Hand Rechargeable Flashlight (never needs batteries)
  • (1) Flint Starter

Shelter and Warmth: These supplies will protect you from wind, sun, rain, and other harsh conditions.

  • (2) Emergency Blankets
  • (2) Emergency Ponchos
  • (2) Hand/Body Warmers

Hygiene and Sanitation: Hygiene is important in a disaster; staying clean can protect against infection, disease, and depression.

  • (2) Packs of Pocket Tissues
  • (6) Wet Wipes
  • (6) Disposable Face Masks

Emergency Survival Kit Information:

This kit was designed using advice from experts in the field of emergency preparedness. It follows guidelines offered by government agencies and nonprofit preparedness organizations.



1
1
Easy online or call-in returns.