GSS Safety Standard Class 2 Five Point Breakaway Vest Lime 5XLarge Kenco
GSS Safety Standard Class 2 Five Point Breakaway Vest Lime 5XLarge Kenco
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Class | ANSI Class 2 |
| Material | Polyester Mesh |
| Description | Standard Class 2 Five Point Breakaway Vest |
| Color | Lime |
| Brand | GSS Safety |