- 300D Rip Stop Polyester Oxford Fabric with PU Coating,
- All seams are sealed.
- Teflon Shield+ Fabric Protector: Repels Water, Oil and Stains.
- Segment Heat Press Reflective Tape with Black Trim.
- Additional reflective piping on collar, hood, sleeves.
- Zipper front with storm flap and removable hood.
- Ventilation at front and back to provide breathability and reduce heat.
- Hidden D-Ring at back.
- Zippered cargo pockets on each chest. Two-way slash side pockets at bottom.
- Hidden ID Tag behind mic tabs, utility pen/pencil pockets on sleeve.
GSS Safety 6501 Rain Coat, Class 3, Lime/Black, S/M
Write a Review
|
Questions & Answers (0)
Product Description
GSS Safety 6501 Rain Coat, Class 3, Lime/Black, S/M
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Jacket Length | 31-1/2" |
| Size | S/M |
| Fits Chest Size | 27 |
| Thickness | 0.24 mil |
| Fits Waist Size | 27 |
Product Details
| Type | Rain Coat |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 4 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Ripstop Rain Coat |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | 6501-S/M |
| Waterproof | Yes |
| Brand | GSS Safety |