- ANSI Class 3
- 300D Oxford With Waterproof PU Coating And Sealed Seams; Roll Away Hood
- 1 Mic-Tab/Badge Holder
- 1 Chest Pocket
- 2 Side Slits
- Adjustable Cuff
- Heavy Duty Zipper & Storm Flap
Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Rain Coat |
| Class | ANSI Class 3 |
| Closure Type | Zipper and Snap |
| Material | 300D Oxford/PU Coating |
| Package Quantity | 1 |
| Description | Two Tone Waterproof Rain Coat |
| Color | Yellow |
| Manufacturers Part Number | LBRC-48-C3-L |
| Number of Pockets | 1 |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2010 Class 3 |