- 300D rip stop polyester oxford fabric with PU coating.
- All seams are sealed.
- Teflon shield+ fabric protector: repels water, oil and stains.
- Segment heat press reflective tape with black trim.
- Additional reflective piping on pocket.
- Zippered cargo pockets on both sides.
- Zippered on bottom of legs for easy on/off.
- Black
GSS Safety 8713 Quilted Pants, Class E, Black, 2XL/3XL
Write a Review
|
Questions & Answers (0)
Product Description
GSS Safety 8713 Quilted Pants, Class E, Black, 2XL/3XL
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | High Visibility Pants |
| Color | Black |
| Number of Pockets | 2 |
| Closure Type | Zipper |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Winter Quilted Pants |
| Manufacturers Part Number | 8713-2XL/3XL |
| Primary Use | Cold Weather Protection |
| Waterproof | Yes |
| Brand | GSS Safety |