Features:
- Ultra-Cool microfiber polyester with black bottom
- Left breast pocket
- Size: 4XL
Weights & Dimensions
| Length | Regular |
| Weight | 1 lbs |
| Size | 4XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Orange |
| Number of Pockets | 6 |
| Series | 1702 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Description | Heavy Duty Safety Vest Class 2 |
| Gender | Unisex |
| Manufacturers Part Number | 1702-4XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA107-2010 |