Features:
- Ultra-Cool microfiber polyester with black bottom
- Left breast pocket
- Size: 5XL
Weights & Dimensions
| Length | Regular |
| Weight | 1 lbs |
| Size | 5XL |
Product Details
| Type | Class 3 Hi Visibility Vest |
| Class | ANSI Class 3 |
| Color | Orange |
| Number of Pockets | 6 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Description | Heavy Duty Safety Vest Class 3 |
| Gender | Unisex |
| Manufacturers Part Number | 2702-5XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA107-2010 |