Features:
- Ultra-Cool microfiber polyester with black bottom
- Left breast pocket
- Size: 2XL Tall
Weights & Dimensions
| Length | Tall |
| Weight | 1 lbs |
| Size | 2XL Tall |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 3 |
| Color | Green |
| Number of Pockets | 1 |
| Material | 100% Polyester Birdseye |
| Description | Wicking Birdseye T-Shirt |
| Gender | Unisex |
| Manufacturers Part Number | 5007-2XL TALL |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA107-2010 |