Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :T9FB1961871

MPN #: 5114-3XL TALL

GSS Safety 5114, Class 3, Microfiber Birdseye Long Sleeve T-Shirt W/ Black Bottom, Orange, 3XL Tall

Product Description
All the fabrics we use for the T-shirts are Moisture Perspiration Absorption Material, which help to regulate worker's body temperature and reduce static electricity. It has been shown that fabrics which wick moisture rapidly through the fabric while absorbing little water help to regulate body temperature, improve muscle performance and delay exhaustion.

Features:
  • Ultra-Cool microfiber polyester with black bottom
  • Left breast pocket
  • Size: 3XL Tall


PRICE
$23.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthTall
Weight1 lbs
Size3XL Tall

Product Details

TypeHi-Visibility Shirt
ClassANSI Class 3
ColorOrange
Number of Pockets1
Material100% Polyester Birdseye
GenderUnisex
DescriptionBirdseye Long Sleeve T-Shirt With Black Bottom
Manufacturers Part Number5114-3XL TALL
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA107-2010