Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Marathon Motors, GT1315, 213TTFBA6004, 7 1/2-5HP, 3600RPM, 230/460V, 3PH, 213TC FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 150.9 |
| Opposite End Bearing Size | 6206 |
| Drive End Bearing Size | 6307 |
Product Details
| 60 Hertz kW | 5.6 kW |
| Bearing Opp Drive End | 6206 |
| 50 Hertz Horsepower | 5 HP |
| 50 Hertz SF | 1.0 |
| KVA Code | K |
| IP Code | 43 |
| Motor RPM 60 Hertz | 3600 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 88.50 Percent % |
| 50 Hertz RPM | 3000 rpm |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | GT1315 |
| Enclosure | TEFC |
| 50 Hertz Full Load Amps | 15.2/7.6 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6307 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 3.7 kW |
| Insulation Class | F |
| Horsepower | 7 1/2 HP |
| Orientation | Horizontal |
| Frame | 213TC |
| Starting Type | Squirrel Cage Induction |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 89.50 Percent |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 17.8/8.9 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |