Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB677433

MPN #: 34-800/M

PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 12 Pairs, M

Product Description
MaxiFoam® Premium Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers

Nitrile Foam on a Seamless Nylon Liner. Designed for general purpose handling in oily and dirty conditions.

Features:
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Silicone and Latex free
  • Surface of the glove designed to "channel" oil away to give a better grip
  • Light coating gives improved flexibility and dexterity
  • Minimal strikethrough reduces irritation and increases comfort levels
  • Designed to produce minimal lint and dust
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-800V)
Liner Material: Nylon
Seamless nylon liner offers increased comfort, finger dexterity and breathability.

Coating: Nitrile
Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance. Nitrile is also known for its resistance to hydrocarbon-based oils or solvents. Nitrile coated gloves are the first choice for industrial jobs which require handling of oily parts. Nitrile is durable and helps to maximize protection.

Grip: MicroFoam
MicroFoam is a patented formulation of ATG's nitrile coating that allows gloves to be thinly coated for added grip, dexterity, comfort and breathability. This premium coating process assures controlled grip in dry and in slightly oily conditions as well as maximum comfort and flexibility.

EN 388 2016 Results: 4121AX
Abrasion: 4
Cut (Coupe Test): 1
Tear: 2
Puncture: 1
Cut (TDM-100 Test): A
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 4
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripRough
Gauge15 ga

Product Details

TypeCoated Gloves
ColorGray
For Use WithDry/Light Oil
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
MaterialNylon, Nitrile
UsageGeneral Assembly, Automotive, Painting
DescriptionMaxiFoam® Nitrile Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number34-800/M
Lining MaterialNylon
Coating MaterialNitrile
BrandPIP