Ashland GU3G Fixed Guard Pair, 90° Inner & Outer Curve, 16" BF, 30" Inside Radius
Write a Review
|
Questions & Answers (0)
Product Description
The GU3G model guard is a fixed 2-1/2" channel guard suitable for all 2-1/2" and 3-1/2" Ashland Conveyor channel frames. The GU3G guard is constructed of 12 ga galvanized steel channel. Sold in pairs, mounting hardware is included.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 ft |
| Weight | 18 lbs |
| Gauge | 12 ga |
| Between Frame Width | 16 in |
Product Details
| Type | Fixed Guard |
| Material | Galvanized Steel |
| Manufacturers Part Number | 30223 |
| Conveyor Section | 90 Degree Curve |
| Brand | Ashland Conveyor Products |