Ashland Guard Pair 30213 for Ashland 5' Conveyors - Galvanized Steel 2-1/2"H x 1"W x 12Ga.
Write a Review
|
Questions & Answers (0)
Product Description
GU3 guards may be used with Ashland conveyors. The guards are constructed from 2-1/2" x 1" x 12 ga. galvanized steel channel. Includes (2) 5' guards and attaching hardware. The guards bolt to the top flange of the conveyor frame.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 2-1/2 in |
| Weight | 16 lbs |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Style | Heavy Duty |
| Type | Side Guard |
| Material | Galvanized Steel |
| Manufacturers Part Number | 30213 |
| Conveyor Section | Straight |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |