Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps
Write a Review
|
Questions & Answers (0)
Product Description
Guard Dog® Heavy Duty Low Profile 5 Channel Cable Protectors with ADA Compliant ramps are the most compact, top-loading cable protectors on the market (only 1.25" high). They provide a safe and easy crossing for vehicle and pedestrian traffic and are perfect for valuable electrical and delicate multi-media electronic cables. These low profile protectors with ADA Compliant ramps feature a hinged lid so cable/hose lines can be separated in their own protective channels while the low angle ramps allow effortless crossing. Modular system with heavy duty Dog Bone connectors allows you to extend your system to any desired length. Channel size is 1.28" x .75". Includes recessed carrying handle underneath and patented 5-bar tread surface for maximum traction. System is lightweight and easy to transport, setup, disassemble, and store. Ideal for stage, studio, and broadcast applications. (Orange Lid with Black Base)
PRICE
$422.51
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 33-5/16 in |
| Height | 1-1/4 in |
Product Details
| Type | ADA Ramp |
| Color | Orange |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 5 |
| Capacity | 34,000 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 5 Channel Cable Protector w/ ADA Ramp |
| Manufacturers Part Number | GD5X75-O/B |
| Brand | Checkers Industrial Products |