Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft - Pkg Qty 50
|
Questions & Answers (0)
Product Description
Wiremold BR1600-25 25' Roll Overfloor Raceway Cord Cover - 1" X 3/4 " Center Chase, Brown, Priced/ft
This cord cover helps protect against injuries to personnel and damage to equipment. Perfect for machine shops, workbenches, offices or anywhere there is loose wiring. Flexible, beveled-edged, 3"W x 1"H x 25'L vinyl cord cover provides secure housing for heavy-duty or multiple cords and can be cut to desired length. Center chase measures 1" x 3/4". Installs in minutes, no nails or tacks needed. Simply insert cord into pre-split bottom. Bonds securely to floor or carpeting with double-sided adhesive tape (sold separately - Model #B864514).
Note: Minimum order is 50 feet. In 1 carton there will be two 25' length rolls. Minimum purchase quantity: 2, priced per each.
This cord cover helps protect against injuries to personnel and damage to equipment. Perfect for machine shops, workbenches, offices or anywhere there is loose wiring. Flexible, beveled-edged, 3"W x 1"H x 25'L vinyl cord cover provides secure housing for heavy-duty or multiple cords and can be cut to desired length. Center chase measures 1" x 3/4". Installs in minutes, no nails or tacks needed. Simply insert cord into pre-split bottom. Bonds securely to floor or carpeting with double-sided adhesive tape (sold separately - Model #B864514).
Note: Minimum order is 50 feet. In 1 carton there will be two 25' length rolls. Minimum purchase quantity: 2, priced per each.
PRICE
$315.00 Sold in packages of 50 / $6.30 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 |
| Width | 3 in |
| Height | 1 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Material | Vinyl |
| Package Quantity | (2) 25-ft Roll |
| Description | Overfloor Raceway Cord Cover |
| Color | Brown |
| Manufacturers Part Number | BR1600-25 |
| Brand | Brooks Electric/Wiremold |