- Durable cast aluminum body with hanging hook
- Wide comfort trigger
- Safety air shield
- Pinned tamper-proof nozzle
- 1/4" FNPT inlet
- Meets OSHA standards
Guardair 74SK, Jet Guard Safety Air Gun W/ Volume Control
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8IN |
| Width | 5-1/2 in |
| Height | 7/8 in |
| Extension Length | Optional 3¿18 in |
| FNPT Inlet | 1/4 in |
| Outlet Size Thread | "1/8""FNPT" |
Product Details
| Thrust | 0.4 lb-ft |
| Color | Metallic |
| Series | Classic+ |
| Handle Type | Pistol Grip |
| Body Exterior Material | Aluminium |
| Material | Metal |
| SCFM | 35 |
| Description | Safety Air Gun |
| Manufacturers Part Number | 74SK |
| PSI | 120 psi |
| Nozzle Material | Brass |
| Noise Output | 104 dBA |
| Brand | Guardair Corporation |
Compliance & Certifications
| OSHA Compliance Method | Integral Shield Nozzle |