- Lightweight, all metal construction
- Wide, contoured trigger
- Brass venturi nozzle
- 1/4" FNPT inlet
- 8 SCFM
- Meets OSHA standards
Guardair LZR650, Lazer Pistol Grip Safety Air Gun
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8IN |
| Width | 4 in |
| Height | 7/8 in |
Product Details
| Thrust | 0.6 lb-ft |
| Color | Metallic |
| Handle Type | Pistol Grip |
| Material | Metal |
| SCFM | 8 |
| Description | Extended Reach Air Gun |
| Manufacturers Part Number | LZR650 |
| PSI | 120 psi |
| Extension Material | Aluminium |
| Noise Output | 100 dBA |
| Brand | Guardair Corporation |
Compliance & Certifications
| OSHA Compliance Method | Venturi Nozzle |