- 18 pack
- Lightweight, all metal construction
- Soft, over-molded rubber, comfort trigger
- Brass venturi nozzle
- 1/4" FNPT nozzle
- 8 SCFM
- Meets OSHA standards
Guardair LZR600018AA, Lazer Palmswitch W/ 18" Alum Ext & Alum Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/8IN |
| Width | 3-5/16 in |
| Height | 7/8 in |
| Extension Length | 18 in |
Product Details
| Thrust | 0.9 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 13 |
| Description | Extended Reach Air Gun |
| Manufacturers Part Number | LZR600018AA |
| PSI | 120 psi |
| Extension Material | Aluminium |
| Noise Output | 101 dBA |
| Brand | Guardair Corporation |