Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB645339

MPN #: 83SG

Guardair 83SG, Syphon Pneumatic Oil Gun W/12" Extension & 1 Qt screw-on, steel container

Product Description
Perfect for lubricating automobiles, trucks, construction equipment, and machinery, the 83SG Pneumatic Oil Gun delivers up to 15 gallons of liquid per hour. 12" extension reaches inaccessible locations while the adjustable nozzle tip controls flow and spray pattern. Precision air volume control ensures spray repeatability. One quart steel container screws into gun body. Classic+ pistol-grip style handle provides maximum user comfort. Conforms to MIL-0-14 559C.

Features:

  • Durable cast aluminum body with hanging hook
  • Wide comfort trigger
  • Precision air volume control
  • One quart, screw-on, steel container
  • 12 extension with adjustable nozzle tip
  • 1/4" FNPT inlet


PRICE
$145.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20IN
Width7-5/8 in
Height4-1/2 in
Extension Length12 in

Product Details

ColorMetallic
SeriesSyphon
Gallons per Hour15 gal/hr
MaterialMetal
SCFM9
DescriptionPneumatic Oil Gun
Manufacturers Part Number83SG
PSI120 psi
BrandGuardair Corporation