Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bright Bay

Model # :WBB1857177

MPN #: P2128

Bright Bay Guardian DE & Cartridge Filter, Cleaner Gallon Bottle 1/Case - P2128

Product Description
Bright Bay Guardian DE & Cartridge Filter Cleaner uses Bright Bay's "Next Generation" chemistry to clean dirt, grime, body oils, suntan lotions, makeup, and more from contaminated filters while at the same time removing mineral deposits that impede water flow.

Features/Benefits:
  • Powerful formula attacks the most stubborn deposits
  • Cleans filter contaminates with robust degreasing action
  • Removes mineral deposits invisible to the naked eye
  • Use regularly to insure maximum pump life and efficiency
  • Natural ingredients will not affect pool chemistry
  • Targets contaminants without impacting filter media
  • Designed responsibly for the environment
  • Nontoxic, biodegradable solution
  • No dyes, phosphates or optical brighteners


PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height12 in
Weight8 lbs
SizeGallon Bottle

Product Details

Package Quantity1
DescriptionDE & Cartridge Filter Cleaner
Manufacturers Part NumberP2128
BrandBright Bay