Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bright Bay

Model # :WBB1857174

MPN #: P3032

Bright Bay Guardian Salt Cell Cleaner, 32 oz. Bottle 1/Case - P3032

Product Description
Bright Bay Guardian Salt Cell Cleaner uses Bright Bay's "Next Generation" chemistry to clean calcium deposits, scale and more from contaminated salt cells providing for more efficient and effective chlorine production.

Features/Benefits:
  • Removes impurities and mineral deposits in one step
  • Dissolves hard calcium deposits with ease
  • Returns cells to their natural surface
  • Cleans scale, oil, grime, makeup, lotions and more
  • Powerful formula attacks the most stubborn deposits
  • Cleans cells contaminates with robust descaling action
  • Removes mineral deposits invisible to the naked eye
  • Use regularly to insure maximum life and efficiency


PRICE
$24.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height10 in
Weight2 lbs
Size32 oz. Bottle

Product Details

Package Quantity1
DescriptionSalt Cell Cleaner
Manufacturers Part NumberP3032
BrandBright Bay