Mesa Safe Gun Safe Dehumidifier MD12 - 19-1/2"H, 100 Cubic Ft. Coverage, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The MD12 Dehumidifer eliminates moisture & protects valuable items from the irreversible effects of rust & mildew. Ideal for tightly closed spaces with little or no ventilation; excellent for gun safes & weapon storage. Approximately 100 Cubic Ft coverage. Lightweight aluminum tubing body. No chemicals to replace, no moving parts, no maintenance Easy to install. 2 clips with screws includedGreat for use in safes, home, auto, boats and much more Easy detachable plug for quick install.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1 in |
| Height | 19-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Gun Safe Dehumidifier |
| Capacity | Approximately 100 cf Coverage ft³ |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | MD12 |
| Brand | Mesa Safe |
Warranty
| Warranty | 1 yr |