Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB986409

MPN #: MBF7236-PE

Mesa Safe Burglary & Fire Safe Cabinet MBF7236-PE 1-Hr Fire Rating Digital Lock 36"W x 24"D x 71"H

Product Description
Mesa Safe MBF Series Safes: Burglary Safe, 1 Hour Factory Fire Rating, 2 Story Impact Rating, Digital Lock, All Shelf 36"W x 24"D x 71"H

MESA's MBF Series Burglary and Fire Safes offer a unique design that combines all the security features of a burglary safe and the peace of mind achieved with a fire safe. The MBF Series safes are designed to protect all your firearms, photos, birth certificates, social security cards, and other valuable possessions against both theft and any fire emergency. MESA offers four different types of models including MBF1512E, MBF2020E, MBF2620E and MBF3820E.

Features
  • All Steel Construction
  • All Shelf Setup
  • Adjustable Interior Shelves
  • Pre-drilled access hole for dehumidifiers
  • Lock protected by drill resistant hard plate
  • Interior Shelves, Walls, and Door Panel Fully Upholstered
  • 1 Hour Fire Rating up to 1750°F
  • Optional Battery Operated Electronic Lock
  • Customizable Keypad Code
  • Programmable Time Delay
  • Four Anchor Holes to Secure Safe to Floor
  • High Strength Unitized 12 Gauge Body
  • 1-1/2" Diameter Live Locking Bolts
  • Installed pocket door organizer for additional storage


PRICE
$2,899.00

1
1
Expected on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height71 in
Inside Width32-1/4 in
Inside Depth16-7/8 in
Inside Height67 in
Weight885 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
Impact Rating2 Story- Factory Tested
Interior ConfigurationVelour Interior All-Shelf Setup
Number of Adjustable Shelves4
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberMBF7236-PE
BrandMesa Safe
TypeBurglary and Fire Safe
ColorBlack
SeriesMBF
Handle Type5-Spoke Brass
StyleElectronic Lock
Capacity22.9 ft³
Number of Doors1
Package Quantity1
Number of Compartments5
Number of Fixed Shelves0

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating60 Min. @ 1750°F
CertificationsFactory Rating