SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Low Density Gusset Poly Bags, 12"W x 8"D x 30"L, 1 Mil, Clear, 500/Pack

Low Density Gusset Poly Bags, 12"W x 8"D x 30"L, 1 Mil, Clear, 500/Pack

Item #: WBB478293

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Low Density Gusset Poly Bags, 4"W x 2"D x 8"L, 1 Mil, Clear, 1000/Pack

Low Density Gusset Poly Bags, 4"W x 2"D x 8"L, 1 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags W/ Write On Block, 4"W x 6"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags W/ Write On Block, 4"W x 6"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags W/ Write On Block, 6"W x 9"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags W/ Write On Block, 6"W x 9"L, 4 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 4"W x 8"L, 2 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 4"W x 8"L, 2 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 2 Gal. Freezer Size, 13"W x 15"L, 4 Mil, Clear, 500/Pack

Clear Line Seal Top Reclosable Bags, 2 Gal. Freezer Size, 13"W x 15"L, 4 Mil, Clear, 500/Pack

Clear Line Seal Top Reclosable Bags, 6"W x 10"L, 2 Mil, Clear, 1000/Pack

Clear Line Seal Top Reclosable Bags, 6"W x 10"L, 2 Mil, Clear, 1000/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tamper Evident Transport Bags, 10"W x 14"L, 2 Mil, Clear, 1000/Pack

Tamper Evident Transport Bags, 10"W x 14"L, 2 Mil, Clear, 1000/Pack

Reclosable Chemo Transfer Bags, 12"W x 15"L, 4 Mil, Yellow, 500/Pack

Reclosable Chemo Transfer Bags, 12"W x 15"L, 4 Mil, Yellow, 500/Pack

These gusseted bags feature creased sides that expand to accommodate bulky items. Made of Low Density Polyethylene (LDPE), the bags are the most commonly used plastic bags as they provide excellent protection for everyday use at a great price. These polyethylene bags are made from virgin materials, so they comply with FDA requirements for use in food applications.

Weights & Dimensions

  • Depth 8 in
  • Width 12 in
  • Thickness 1 mil
  • Length 30 in

Product Details

  • Package Quantity 500
  • Description Low Density Gusset Bag
  • Recyclable Yes
  • Manufacturers Part Number 10G-128030
  • Color Family Clear
  • Closure Open Ended
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 12, 2014

    Quality Product
    Your review:
    We use these in our restaurant. Have consistently been good quality.
  • Reviewer: Anonymous

    Date: July 17, 2014

    Solid product
    Your review:
    What can you say about a bag? They are strong and the size is as advertised.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Density Gusset Poly Bags, 12"W x 8"D x 30"L, 1 Mil, Clear, 500/Pack

Low Density Gusset Poly Bags, 12"W x 8"D x 30"L, 1 Mil, Clear, 500/Pack

Item #: WBB478293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant