Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3174012

Global Industrial™ Gusseted Poly Bags, 12"W x 8"D x 24"H, 1 Mil, Clear, 500/Pack

Product Description
Expandable sides and fitted bottom make packing large shaped items easier.

Features:
  • Sizes listed are the inside usable space of the bag
  • Meets FDA and USDA specifications
  • Close bags with Twist Ties, Bag Tape or with Impulse Sealers (Not Included)


PRICE
$70.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
70.95
Buy 3 units - 5 units
67.95Save $3.00 (4%)
Buy 6+ units
65.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8 in
Height24 in
Thickness1 mil

Product Details

Package Quantity500
DescriptionGusseted Poly Bags
ColorClear
Manufacturers Part NumberB3174012
ClosureOpen Ended
BrandGlobal Industrial