Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3175126

Global Industrial™ Gusseted Polypropylene Bags, 3-1/2"Lx2"Wx7-1/2"H , 1.5 Mil, Clear, 2000PK

Product Description
The high clarity of these Polypropylene Poly Bags enhances the appearance of products.

Features:
  • Moisture, grease and vapor resistant
  • Meets FDA and USDA specifications for food contact
  • Polypropylene Bags help keep packaged foods fresh
  • Sides gusset to hold bulky items
  • It can be sealed with a Crimper Hand Sealer (not included)


PRICE
$64.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
64.95
Buy 3 units - 5 units
61.95Save $3.00 (5%)
Buy 6+ units
59.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width2 in
Height7-1/2
Thickness1.5

Product Details

Package Quantity2,000
ColorClear
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA, USDA