Features:
- Moisture, grease and vapor resistant
- Meets FDA and USDA specifications for food contact
- Polypropylene Bags help keep packaged foods fresh
- Sides gusset to hold bulky items
- It can be sealed with a Crimper Hand Sealer (not included)
Model # :WBB3175149
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
| Height | 8 |
| Thickness | 1.5 |
Product Details
| Package Quantity | 2,000 |
| Color | Clear |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |