Bird Barrier® Gutter-Point Bird Spike, 25'L, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Gutter point is specifically designed for attachment to the inside lip of rain gutters. For pigeons and larger.
Thin stainless steel spikes protrude upwards from a plastic base, making it difficult for birds to gain a foothold. Gutter- Point's specially designed clips make it easy to install and the spike configuration protects not only the edge of the gutter, but the inside as well.
Where to Use: Specifically designed for attachment to the inside lip of rain gutters
Target Bird: Pigeon and larger
Bird Pressure: Light - Medium
Material: Stainless Steel and Polycarbonate
Installation: Stainless steel clips slide over lip of rain gutters
Installation Level: Easy
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 2-1/2 in |
| Height | 4-1/4 in |
| Weight | 2 lbs |
| Size | 25' |
Product Details
| Material | Stainless Steel, Polycarbonate |
| Application Method | Stainless Steel Clips Slide Over Lip of Rain Gutter |
| Color | Silver |
| Brand | Bird Barrier |