Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128279

MPN #: tg-p10

Bird Barrier® Tower Guard Safety Posts, Pack of 25

Product Description
TowerGuard posts are 14in. tall and are 1/2 in. in diameter. They are designed to accommodate different heights of cord or wire. We recommend using one of the top and bottom holes to create those levels. Both the cord and wire are easily pulled through the holes. High winds and temperatures do not affect the posts. The post tip adds an extra repellent features, but if safety is a concern, the Safety Posts, featuring a yellow cap, should be used. Deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low ""cost of energy"" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. .

Features:
  • Removable
    By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important.
  • Material
    Made from the same plastic that the telecom industry uses for its outdoor boxes. It's well documented to withstand UV degradation for many years.
  • Non-Metal Options
    For sensitive applications (radar and radio sites), the Tower Guard system can be installed without metal parts. Use the polyester cord (not the metal Birdwire), and replace the Post Locking Pin with a short length of polyester cord, knotted as shown on the opposite page.


PRICE
$425.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/4
Width1/4 in
Height14 in
Weight2 lbs

Product Details

MaterialPlastic
Application MethodAttach Post to Base and Accommodate Different Heights of Cord or Wire
ColorGray
BrandBird Barrier