2XL Surface Safe Alcohol & Bleach Free Antibacterial Wipe Refill, 700 Wipes/Roll, 4/Case - 2XL-101
|
Questions & Answers (0)
Product Description
The #1 selling wipe in the fitness industry, recommended by major equipment manufacturers and fitness chains. Antibacterial formulas cleans, deodorizes & kills bacteria, viruses & fungi. Safe for use on all surfaces including electronics and touch screens. EPA List-N registered. EPA Reg. # 6836-336-82144
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 x 6 in |
Product Details
| Disinfectant | Quaternary Ammonia |
| Color | White |
| Scent | Unscented |
| Applicable Materials | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
| Size Type | 700 Sheets/Refill |
| Material | Cellulose Fiber |
| Package Quantity | 700 Wipes/Roll, 4 Refill Rolls/Case |
| Description | Antibacterial GymWipes |
| Manufacturers Part Number | 2XL-101 |
| Brand | 2XL |
Compliance & Certifications
| EPA Registration Number | 6836-336-82144 |
| EPA Registered | Yes |