Crocodile Cloth® FIERCE Disinfecting Wipes, Lemon Eucalyptus Scent, 10 Wipes/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These convenient 100% Plant-Based Cloth cleaning cloths make fast work of all kinds of messes around the house, garage or workplace. They remove grease, grime and dust from all surfaces, including counters, floors, carpets*, upholstery*, appliances, cabinets and more.
Crocodile Cloth® traps dust, liquids and grease, so grime is removed instead of just pushed around. A must have for fast cleanup of spills, general cleaning, and DIY projects. Fully biodegradable for a greener lifestyle.
*Safe on most fabrics, but color-test before use.
Crocodile Cloth® traps dust, liquids and grease, so grime is removed instead of just pushed around. A must have for fast cleanup of spills, general cleaning, and DIY projects. Fully biodegradable for a greener lifestyle.
*Safe on most fabrics, but color-test before use.
PRICE
$7.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 15 in |
| Size | 10 x 15 in |
| Sheet Size | 10"L x 15"W |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Quaternary Ammonium |
| Color | White |
| Style | Pack |
| Scent | Lemon Eucalyptus |
| Applicable Materials | Hard, Non-Porous Surfaces |
| Size Type | 10 Wipes/Pack |
| Material | Non-Woven |
| Helps Remove | Bacteria, Viruses |
| Description | Disinfecting Wipes |
| Package Quantity | 10 Wipes/Pack |
| Manufacturers Part Number | 9190-010 |
| Number of Plys | 1 |
| Brand | Crocodile Cloth |
Compliance & Certifications
| EPA Registration Number | 6836-336-102057 |
| EPA Registered | Yes |