Prime-Line H 3507 Casement Operator, 8" Teardrop Type, Right Hand, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Worm gear driving mechanism with steel arm. Teardrop type has 5/16" diameter spindle. Used on steel framed windows.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 8 in |
| Weight | 0.9 lbs |
| Spindle Size | 5/16" |
| Max Hole Spacing | 4-3/4" |
Product Details
| Material | Diecast |
| Color | Aluminum |
| Manufacturers Part Number | H 3507 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |