Prime-Line TH 23023 Single Arm Operator, 9-1/2", W/Crank, R.H., Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Operator components include: high pressure diecast zinc case; handle and knob in baked enamel finish; hardened steel arm, drive worm and gears are protected with corrosion resistant finish; plastic roller assures smooth operation; operator provides a full 90° window opening and disconnects easily from the sash.
PRICE
$75.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 9-1/2 in |
| Weight | 1 lbs |
| Spindle Size | 5/16" in |
| Max Hole Spacing | 3 in |
Product Details
| Material | Diecast |
| Color | Bronze |
| Manufacturers Part Number | TH 23023 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |