Prime Line H 3541 Casement Window Locking Handle, Left Hand, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Left hand; aluminum finish; locking handle used on double windows with narrow center rail.
PRICE
$16.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/8 in |
| Weight | 0.2 lbs |
Product Details
| Material | Diecast |
| Color | Aluminum |
| Manufacturers Part Number | H 3541 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |