Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987039

MPN #: 220327

Wesco® Cobra-Lite Aluminum Hand Truck 220327 Double Handle Semi-Pneumatic

Product Description
The Wesco® Cobra-Lite aluminum hand truck gives you the strength of a steel truck at 1/3 the weight. All aluminum construction features 2" wide cross-braces for additional strength and rigidity. Features a 14" x 7-½" cast aluminum noseplate for extra strength. Choice of handle and wheel styles to best suit your application. Ship UPS and assembles easily.

PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height49 in
Weight Capacity600 lbs
Weight28 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth7-1/2 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose
ColorSilver
Wheel Type(4) Semi Pneumatic
Handle TypeDual Pin
Style2-Wheel
MaterialAluminum
Manufacturers Part Number220327
Handle StyleDouble
BrandWesco