x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line H 4297 Casement Operator, 9-Inch Teardrop Type, Right Hand, White

Prime-Line H 4297 Casement Operator, 9-Inch Teardrop Type, Right Hand, White

Item #: WBB2234832

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line H 4297 Casement Operator, 9-Inch Teardrop Type, Right Hand, White

This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inches in diameter), and a case-hardened worm gear mechanism that comes in a corrosion resistant plating. It features a teardrop-shaped housing and an operator crank handle, and comes finished in a white painted color. This Prime-Line casement operator is right-handed, determined when viewing the window from the inside looking out. It is a face-mounted design that installs on older, crank-out casement, steel window frames with 3-7/8 inch and 4-3/4 inch mounting hole centers. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. For the opposite handing of this operator, see model number H-4293. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator.

  • TYPE Window Operators
  • MANUFACTURERS PART NUMBER H 4297
  • DESCRIPTION Casement Operator 9-Inch Teardrop Type Right Hand
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH White
  • WEIGHT LBS 0.82
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line H 4297 Casement Operator, 9-Inch Teardrop Type, Right Hand, White

Prime-Line H 4297 Casement Operator, 9-Inch Teardrop Type, Right Hand, White

Item #: WBB2234832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant