Econoco, Pipeline 16 in. L Gloss White Add-On Arm for Garment Racks - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Constructed of heavy duty 1 1/4" diameter plumbing pipe, use this 16" long add-on arm to increase hanging capacity of any Pipeline fixture. Thumb screw ensures a tight fit.
PRICE
$125.90 Sold in packages of 2 / $62.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Weight Capacity | 25 lbs |
Product Details
| Type | Pipeline Faceouts |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Description | Pipeline Add-On Arm for Garment Racks |
| Color | White |
| Manufacturers Part Number | PSFO13WH |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |