- EnviroKleen certified
- Non-toxic, biodegradable, Enviro-Safe®liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors
- Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries
- Individually serialized
- Made in the USA
H-B Easy-Read Individually Calibrated Liquid-In-Glass Thermometer, -20 to 150C, Total Immersion
Write a Review
|
Questions & Answers (0)
Product Description
Each easy-to-read thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -20/150°C |
Product Details
| Immersion | Total Immersion |
| Calibration Points | 0, 60, 120°C |
| Manufacturers Part Number | B60202-0800 |
| Accuracy | ± 1C °F |
| Divisions | 1°C |
| Brand | Bel-Art |