- Verify sample temperatures in freezers and ultra-low freezers
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with organic liquid or EnviroKleen certified Enviro-Safe®liquid
- Permanently fused thermometer markings and lead free glass
- Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized and made in the USA
H-B FRIO-Temp Freezer Verification Thermometer with Individual Calibration Report, -30 to 1C
Write a Review
|
Questions & Answers (0)
Product Description
These mercury free, calibrated thermometers cover ranges from –90 to 25°C and are calibrated at one or two specific temperatures.
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -30/1°C |
Product Details
| Calibration Points | -15°C |
| Manufacturers Part Number | B60200-0700 |
| Accuracy | ± 0.5C °F |
| Divisions | 0.5°C |
| Thermometer Fill | Enviro-Safe® Liquid |
| Brand | Bel-Art |