Thick, heavy-duty scouring pads tackle the toughest cleaning jobs with ease. Rough, textured pads require less elbow grease than light duty scrubbers and sponges. Strong and durable pads are ideal for cleaning food processing equipment that's caked with grease and grime. Helps remove baked-on foods and grease from pots and pans with less scrubbing. Removes scuff marks from floors. Can be cut in half to suit the size of your cleaning needs.
Model # :WBB260347
MPN #: PAD 186
Boardwalk® Heavy-Duty Scour Pad, 6 x 9, Green 15/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Thickness | 1/2 in |
Product Details
| Type | Heavy Duty Scouring Pad |
| Material | Fiber, Resin, Mineral |
| Package Quantity | 15 |
| Color | Green |
| Manufacturers Part Number | PAD 186 |