Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmerCareRoyal

Model # :WBB3038088

MPN #: GS1020

AmerCareRoyal® Griddle-Grill Screen, Aluminum Oxide, Brown, 4X5-1/2, 20/Pack, 10 Packs/Carton

Product Description
  • Removes food particles from grills to restore original shine.
  • Treated with aluminum oxide to remove the toughest burnt-on foods.
  • Abrasive, open screen with rayon construction resists clogging for hassle-free use.

Grill screen removes food particles from hot grills, helping scrub off messes and restore the original shine. Because it is treated with aluminum oxide, it is tough and capable of removing the toughest burnt-on foods. Its abrasive, open screen construction resists clogging it, making it easy and hassle-free. Scouring Pads/Sticks Type: Screen; Material(s): Aluminum Oxide; Size (W x L): 4" x 5.5"; Color(s): Brown.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width4 in
Size4" x 5.5"
Size (W x L)4 x 5-1/2

Product Details

TypeScreen
MaterialAluminum Oxide
Package Quantity200
ColorBrown
For Use WithGrills - High Heat Temp Tolerance 248 F
BrandAmerCareRoyal