Ashland H-Stand Support, 13" BF, 11-1/2" to 15-3/8" Height Range, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The BH15 model support is a 1,500 pound capacity Hstand which may be used with Ashland Conveyor 2-1/2" and 3-1/2" channel frames, not for use with 4" frames. The Hstand is floor mounted for permanent installations as opposed to tripods which are portable. Upper and lower legs are constructed of 12 ga steel. Single legs are available for applications such as curves. Assembly required.
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Weight Capacity | 1500 lbs |
| Weight | 8 lbs |
| Min Leg Height | 11-1/2 in |
| Max Leg Height | 15-3/8 in |
| Between Frame Width | 13 in |
| Adjustable Height | 11-1/2 to 15-3/8 in |
| Compatible with Conveyor Frame Size | Ashland Conveyor 2-1/2" and 3-1/2" Channel Frames |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Type | H-Stand |
| Color | Green/Silver |
| Style | Light Duty |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 42281 |
| Conveyor Section | H-Stand |
| Brand | Ashland Conveyor Products |