Ashland Low Profile Support, 5/8" to 1-3/8" Height Range, 2500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The LP25 model support is a 2,500 pound (per pair) capacity Hstand which may be used with Ashland Conveyor 2-1/2", 3-1/2", and 4" frames. The Hstand is floor mounted for permanent installations as opposed to tripods which are portable. Upper and lower legs are constructed of 12 ga steel and 11 ga steel. As these do not contain a crossbrace they are not BF dependent. Sold in pairs, assembly required.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2500 lbs |
| Weight | 7 lbs |
| Min Leg Height | 5/8 in |
| Max Leg Height | 1-3/8 in |
| Adjustable Height | 5/8 to 1-3/8 in |
| Compatible with Conveyor Frame Size | Ashland Conveyor 2-1/2", 3-1/2" and 4" Frames |
| Gauge | 12, 11 |
Product Details
| Assembly Required | Yes |
| Type | Low Profile |
| Color | Green |
| Style | Medium Duty |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 34880 |
| Conveyor Section | H-Stand |
| Brand | Ashland Conveyor Products |