Ashland H-Stand Support, 21" BF, 17" to 27-1/4" Height Range, 5000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The H50 model support is a 5,000 pound capacity Hstand which may be used with Ashland Conveyor 4" channel frames, not for use with 2-1/2" and 3-1/2" frames. The Hstand is floor mounted for permanent installations as opposed to tripods which are portable. Upper and lower legs are constructed of structural steel. Single legs are available for applications such as curves.
PRICE
$299.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Weight Capacity | 5000 lbs |
| Weight | 42.1 lbs |
| Min Leg Height | 17 in |
| Max Leg Height | 27-1/4 in |
| Between Frame Width | 21 in |
| Adjustable Height | 17 to 27-1/4 in |
| Compatible with Conveyor Frame Size | Ashland Conveyor 4" Channel Frames |
Product Details
| Assembly Required | Yes |
| Type | H-Stand |
| Color | Green |
| Style | Heavy Duty |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 34645 |
| Conveyor Section | H-Stand |
| Brand | Ashland Conveyor Products |