H-Stand Support 47330 for Ashland 13" BF Roller Conveyors - Adj. 25-1/4" to 37-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The medium duty 4BH30 support has a 3000 Lb. capacity. These supports may be used with 13" BF (Between the Frame) gravity roller conveyor (4" frames). The 4BH stand is used for permanent, as opposed to portable conveyor installations. Heights listed are to the top of support. Supports ship unassembled.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Weight Capacity | 3000 lbs |
| Weight | 24 lbs |
| Min Leg Height | 25-1/4 in |
| Max Leg Height | 37-1/4 in |
| Between Frame Width | 13 in |
| Adjustable Height | 25-1/4 to 37-1/4 in |
| Compatible with Conveyor Frame Size | Ashland 4" x 1-1/2" x 7 ga. & 4" x 5.4 Lbs. Structural Roller Conveyor |
Product Details
| Assembly Required | Yes |
| Type | H-Brace Support |
| Color | Green |
| Style | "For Ashland 13"" BF Roller Conveyors with 4"" Frame" |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 47330 |
| Conveyor Section | H-Stand |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |