Ashland H-Stand Support with Casters, 13" BF, 16-1/4" to 18-3/4" Height Range, 1800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The 3BH30CS5SL model support is a 1,800 pound capacity Hstand which may be used with Ashland Conveyor 2-1/2" and 3-1/2" channel frames, not for use with 4" frames. The Hstand is comes with 5" swivel casters equipped with side-lock brakes. Upper and lower legs are constructed of 11 ga steel. Assembly required.
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Weight Capacity | 1800 lbs |
| Weight | 10.3 lbs |
| Min Leg Height | 16-1/4 in |
| Max Leg Height | 18-3/4 in |
| Between Frame Width | 13 in |
| Adjustable Height | 16-1/4 to 18-3/4 in |
| Compatible with Conveyor Frame Size | Ashland Conveyor 2-1/2" and 3-1/2" Channel Frames |
| Gauge | 11 |
Product Details
| Assembly Required | Yes |
| Type | H-Stand |
| Color | Green/Silver |
| Style | Light Duty |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 47736 |
| Conveyor Section | Castered H-Stand |
| Brand | Ashland Conveyor Products |