H-Stand Support 34678 for Ashland 51" BF Roller Conveyors - Adj. 25" to 41-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The heavy duty H50 support has a 5000 Lb. capacity. These supports may be used with 51" BF (Between the Frame) gravity roller conveyor (4" frames). The H50 stand is used for permanent, as opposed to portable conveyor installations. Heights listed are to the top of support. Supports ship unassembled.
PRICE
$259.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Weight Capacity | 5000 lbs |
| Weight | 63 lbs |
| Min Leg Height | 25 in |
| Max Leg Height | 41-1/2 in |
| Between Frame Width | 51 in |
| Adjustable Height | 25 to 41-1/2 in |
| Compatible with Conveyor Frame Size | Ashland 4" x 1-1/2" x 7 ga. & 4" x 5.4 Lbs. Structural Roller Conveyor |
Product Details
| Assembly Required | Yes |
| Type | H-Brace Support |
| Color | Green |
| Style | "For Ashland 51"" BF Roller Conveyors with 4"" Frame" |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 34678 |
| Conveyor Section | H-Stand |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |