H-Stand Support 36347 for Ashland 30" OAW Skatewheel Conveyor - Adj. 31" to 43"H
Write a Review
|
Questions & Answers (0)
Product Description
The H15 or 1500 Lbs. Capacity H-stand support may be used with 28" BF (Between the Frame) gravity skatewheel (2-1/2" frames). The H-stand is used for permanent, as opposed to portable conveyor installations. Heights listed are to the top of support. Supports ship unassembled.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Weight Capacity | 1500 lbs |
| Weight | 23.4 lbs |
| Min Leg Height | 31 in |
| Max Leg Height | 43 in |
| Between Frame Width | 28 in |
| Adjustable Height | 31 to 43 in |
| Compatible with Conveyor Frame Size | Ashland 2-1/2" x 1" Skatewheel Conveyor |
Product Details
| Assembly Required | Yes |
| Type | H-Brace Support |
| Color | Green |
| Style | For Ashland 30" OAW Skatewheel Conveyors |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 36347 |
| Conveyor Section | H-Stand |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |